100 Amp, 8250VAC Specialty Medium V Fuses

Item #: 0571224

Cat #: 8NLE100E

UPC: 079458041101

$ 3492.20 EA
Company wide:
0 in stock
Documents & Guides
100 Amp, 8250VAC Specialty Medium Voltage Fuses INT E-Rated

Overview

100 Amp, 8250VAC Specialty Medium Voltage Fuses INT E-Rated

E-Rated fuses have time current characteristics designed to provide current limiting protection for power transformers, potential transformers, power centers, feeder centers, and unit sub stations. When properly applied, they can protect against high and low value fault currents. NEMA Standards for E-rated medium voltage fuses require that fuses rated 100E or less open within 300 seconds (5 minutes) when subjected to an RMS value of 200-240% of the fuse's continuous current rating; and fuses with an E-rating larger than 100E must open within 600 seconds (10 minutes) when subjected to an rms current of 220-240% of the fuse's continuous current rating. These values establish one point on the time-current curve. Live Parts: Live parts are available for mounting "E", "R", and "PT" single, double, and triple barrel fuses. Mounting clips are available for ferrule type and clip lock style fuses. All clips are sold in pairs. Contact factory for additional live parts.

Also known as: 079458041101, 8NLE100E, LFU8NLE100E

Specifications

Type: Fuse, Medium Voltage
Standards: California Proposition 65
Type: Fuse, Medium Voltage
Standards: California Proposition 65