Magnetic Core & Coil Ballast Kit, High Pressure Sodium, 100W, 120-277V

Item #: 0571211

Cat #: LU100MED

UPC:

Company wide:
0 in stock
Documents & Guides
Magnetic Core & Coil Ballast Kit, High Pressure Sodium, For Lamp Wattage: 100, 120-277 Volt, Lamp Type: LU100, ANSI Code: S54, Note: Multi-Tap *Sylvania Part # 47316*

Overview

Magnetic Core & Coil Ballast Kit, High Pressure Sodium, For Lamp Wattage: 100, 120-277 Volt, Lamp Type: LU100, ANSI Code: S54, Note: Multi-Tap *Sylvania Part # 47316*

The Sylvania SYLLU100/MULT-KIT high intensity discharge lamp and ballast kits combine premium metal halide and high pressure sodium lamps with high quality magnetic ballasts in one simple package. Each lamp and ballast kit comes with one metal halide or high pressure sodium lamp along with the corresponding multi-tap or SUPER5 ANSI-rated magnetic ballast. Mounting brackets and hardware completes the kit to ensure quick installation and unnecessary return trips for additional parts.

Also known as: LU100MED, SYLLU100MED

Specifications

Wattage: 100
ANSI Code: S54
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 100
Light Technology: HID
ANSI Code: S54
Volts AC Range: 120 - 277