
Blank Aluminum Power Pole, Vertical Drop
Item #: 0571198
Cat #: NP800C-12-8B
UPC: 786776008319
$ 1290.49 EA
Company wide:
0
in stock
Documents & Guides
Blank Aluminum Power Pole, Vertical Drop, 12' 8"
Overview
Blank Aluminum Power Pole, Vertical Drop, 12' 8"
Also known as: 786776008319, NP800C-12-8B, WMDNP800C128B
Specifications
| Length: | 12.420 ft |
| Length: | 12.420 ft |