Medium Voltage Fuses Clip For 3" Dia Fuses

Item #: 0571194

Cat #: 700-530

UPC: 079458038859

Call for price
Company wide:
0 in stock
Documents & Guides
Fuse Clips, Medium Voltage Fuses Clip For 3" Dia Fuses

Overview

Fuse Clips, Medium Voltage Fuses Clip For 3" Dia Fuses
Also known as: 079458038859, 700-530, LFU700530

Specifications

Type: Fuse Clip
Type: Fuse Clip