NM UNIDUCT RACEWAY 2900 WHITE

Item #: 0571182

Cat #: 2900-WH

UPC: 786776548716

$ 3.43 FT
Company wide:
0 in stock
Co-extruded design, smooth plastic finish with adhesive backing. Available in 6' (1.8m) lengths, packed 120' (36.6m) per carton. 2900 Series. Ivory Finish - White

Overview

Co-extruded design, smooth plastic finish with adhesive backing. Available in 6' (1.8m) lengths, packed 120' (36.6m) per carton. 2900 Series. Ivory Finish - White
Also known as: 786776548716, 2900-WH, WMD2900WH

Specifications

Height: 3/4 in
Color: White
Material: PVC
Length: 6 ft
Height: 3/4 in
Material: PVC
Color: White
Length: 6 ft