CU CMP NO SYT 1/0 AWG 9/32-1 T UL CSA LO

Item #: 0571178

Cat #: CLND-1/0-14-1

UPC: 783669636185

$ 21.76 EA
Company wide:
0 in stock
Documents & Guides
Surecrimp Copper Compression Lug, Conductor Size 1/0, 2 Holes, 1/4in Bolt Size, 1in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 1/0, 2 Holes, 1/4in Bolt Size, 1in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Also known as: 783669636185, CLND-1/0-14-1, ILSCLND10141

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65