
Enclosure, Wall Mount, Type 4X, Hinged, 5.5" x 4" x 5.02", Fiberglass
Item #: 0571158
Cat #: A645JFGQRR
UPC: 783510412104
Call for price
Company wide:
0
in stock
Documents & Guides
Wall Mount, Type 4X, Enclosure, Hinged, Solid Cover, Quick Release, Size/Dims: 5.5" x 4" x 5.02", Material/Finish: Fiberglass/Gray
Overview
Wall Mount, Type 4X, Enclosure, Hinged, Solid Cover, Quick Release, Size/Dims: 5.5" x 4" x 5.02", Material/Finish: Fiberglass/Gray
Also known as: 783510412104, A645JFGQRR, HOFA645JFGQRR
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Depth: | 5 in |
| Mounting: | Surface |
| Color: | Gray |
| Width: | 4 in |
| Material: | Fiberglass |
| Height: | 6 in |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Mounting: | Surface |
| Width: | 4 in |
| Height: | 6 in |
| Depth: | 5 in |
| Color: | Gray |
| Material: | Fiberglass |