Breaker, 100A, 2P, 240VAC, 10kAIC

Item #: 0571145

Cat #: BAB2100HI

UPC: 782114312971

$ 637.20 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Type BAB, Bolt-On, 2-Pole, 100 Amp, 240VAC, 10 kAIC, Thermal Magnetic, Shock Tested

Overview

Breaker, Type BAB, Bolt-On, 2-Pole, 100 Amp, 240VAC, 10 kAIC, Thermal Magnetic, Shock Tested
Also known as: 782114312971, BAB2100HI, CUTBAB2100HI

Specifications

Poles: 2
Amps: 100
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 100
Mounting: Bolt On