Safety Switch, 1200A,3P,600V/250DC, HD Fusible, NEMA 1

Item #: 0571120

Cat #: DH368NGK

UPC: 782114312933

$ 17361.96 EA
Company wide:
0 in stock
1200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 1

Overview

1200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 1
Also known as: 782114312933, DH368NGK, CUTDH368NGK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 1200
Volts AC: 600
Poles: 3
Mounting: Surface
Amps: 1200
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 600