METAL E22 ILL PUSH-PULL, 2P MT - GN

Item #: 0571103

Cat #: EM22GD3

UPC: 782114747612

$ 141.28 EA
Company wide:
0 in stock
Documents & Guides
Eaton 22.5 mm Non-metallic Heavy-Duty Actuator Push-Pull Operator,Standard Actuator,Green,Metal,Illuminated,No light unit,Two-position,Maintained push and pull,E22 Series

Overview

Eaton 22.5 mm Non-metallic Heavy-Duty Actuator Push-Pull Operator,Standard Actuator,Green,Metal,Illuminated,No light unit,Two-position,Maintained push and pull,E22 Series

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 782114747612, EM22GD3, CUTEM22GD3

Specifications

IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4