
$ 18.19 EA
Company wide:
0
in stock
Soldering Lug, Copper, One Hole, 4/0 AWG, 3/8" Bolt Size, 225 Amp Rating
Overview
Soldering Lug, Copper, One Hole, 4/0 AWG, 3/8" Bolt Size, 225 Amp Rating
Also known as: 783669982862, 11/16, ILS1116
Specifications
| Material: | Copper |
| Mounting: | 1-Hole |
| Standards: | California Proposition 65 |
| Stud Size: | 3/8 in |
| Allowable Gauge Range: | 4/0 |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4/0 |
| Mounting: | 1-Hole |
| Stud Size: | 3/8 in |