Mini-change 4p Mr 12in 18/1 Pvc

Item #: 0571042

Cat #: 1R4D06A16A120

UPC: 786788445850

$ 32.05 EA
Company wide:
0 in stock
Documents & Guides
Mini-change A-size Receptacle With Leads, Pg 13.5 Threads, Male (straight) To Pigtail, Length 0.30m, 18 Awg

Overview

Mini-change A-size Receptacle With Leads, Pg 13.5 Threads, Male (straight) To Pigtail, Length 0.30m, 18 Awg
Also known as: 786788445850, 1R4D06A16A120, WOO1R4D06A16A120

Specifications

Type: Mini Change
IP/NEMA Rating: NEMA 6
Type: Mini Change
IP/NEMA Rating: NEMA 6