Compression Lug, Copper, Narrow Tang

Item #: 0571041

Cat #: CSWN-600-38

UPC: 783669685862

$ 204.41 EA
Company wide:
0 in stock
Compression Lug, Copper, Narrow Tang, 600kcmil, 3/8 Inch Bolt Size, Standard Barrel, Sight Window

Overview

Compression Lug, Copper, Narrow Tang, 600kcmil, 3/8 Inch Bolt Size, Standard Barrel, Sight Window
Also known as: 783669685862, CSWN-600-38, ILSCSWN60038

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 600
Material: Copper
Stud Size: 3/8 in
Standards: California Proposition 65
Allowable Gauge Range: 600