A19 Bulb

Item #: 0571019

Cat #: 40ACL130

UPC: 04667713992

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GENERIC 40W A19 CLEAR E-26

Overview

GENERIC 40W A19 CLEAR E-26
Also known as: 04667713992, 40ACL130, GNR40ACL130

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Lumens: 455
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Color: Clear
Volts AC: 120
Wattage: 40
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Lumens: 455
Color Temperature: 2700 (Warm White)