150 Amp, 48V, HAZGARD Lift Truck Fuses

Item #: 0571015

Cat #: 581150

UPC: 079458157529

$ 355.25 EA
Company wide:
0 in stock
Documents & Guides
150 Amp, 48V, HAZGARD Series - 48V Lift Truck Fast-Acting Fuses

Overview

150 Amp, 48V, HAZGARD Series - 48V Lift Truck Fast-Acting Fuses

HAZGARD fuses are designed to provide overcurrent protection for forklifts and other low voltage equipment used in hazardous locations. This product is UL 248 recognized and has been evaluated for the use in UL 583 type EE and ES applications. Unique design does not require an explosion proof enclosure, saving assembly costs. Applications: Lift trucks, scissor lifts, pallet movers, and other low voltage battery operated equipment. Features: Evaluated for use in UL 583 hazardous applications; Easily upgrade Type E and ES equipment to Type EE; Does not require an external enclosure; Saves space, materials and labor costs; Steel enclosure provides additional integrity.

Also known as: 079458157529, 581150, LFU581150

Specifications

Speed: Fast Acting
Type: Fuse, Fork Liift Truck
Amps: 150
Standards: California Proposition 65
Mounting: Bolt On
Speed: Fast Acting
Amps: 150
Mounting: Bolt On
Type: Fuse, Fork Liift Truck
Standards: California Proposition 65