CU CMP NARROW, 4/0 kcmil, BOLT 3/8, SPAC

Item #: 0571007

Cat #: CSWN-4/0-38-1

UPC: 783669685596

$ 91.81 EA
Company wide:
0 in stock
Documents & Guides
Surecrimp Copper Compression Lug, Conductor Size 4/0, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Standard Barrel, Sight Window, Narrow Tang, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 4/0, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Standard Barrel, Sight Window, Narrow Tang, Tin Plated, UL, CSA
Also known as: 783669685596, CSWN-4/0-38-1, ILSCSWN40381

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65