30 Amp, 600V, Fuse Holder Snap Mt

Item #: 0570991

Cat #: 572RCC

UPC: 079458118025

$ 57.90 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 600V, 572 Series, Fuse Holder Snap Mount Class CC Fuse Holder

Overview

30 Amp, 600V, 572 Series, Fuse Holder Snap Mount Class CC Fuse Holder

The 572 series panel mount fuse holders are designed to minimize installation time. The unique design incorporates a snap-mount feature that allows the holder to be installed without any tools or mounting hardware. Features and Benefits: Installs without any tools or fasteners; For Class CC and Midget fuses; Watertight Versions Available; Attached wire leads are possible for further assembly time reduction; Voltage Rating: 600 Volts; Ampere Rating: 30 Amperes for Class CC and Midget fuses.

Also known as: 079458118025, 572RCC, LFU572RCC

Specifications

Type: Fuse Holder
Standards: California Proposition 65
Type: Fuse Holder
Standards: California Proposition 65