4 Pin, Mini-Change Cordset

Item #: 0570989

Cat #: MBCC-412

UPC: 662488252267

Call for price
Company wide:
7 in stock
Documents & Guides
Mini-Change Cordset, 4 Pin, Female Straight Connector. 12' Black PVC Cord.

Overview

Mini-Change Cordset, 4 Pin, Female Straight Connector. 12' Black PVC Cord.
Also known as: 662488252267, MBCC-412, BANMBCC412

Specifications

Gender: Female
Color: Black
Type: 4-Pin, Mini-Change, Straight Connector
Length: 12 ft
Material: PVC
Gender: Female
Type: 4-Pin, Mini-Change, Straight Connector
Material: PVC
Color: Black
Length: 12 ft

Customer Reviews

No reviews for this product
(0)