30 Amp, 600V, Fuse Hlder Snap Mt w/ Drip Proof Seal

Item #: 0570980

Cat #: 572028P

UPC: 079458118117

$ 62.59 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 600V, 572 Series, Fuse Holder Snap Mount Fuse Holder With Drip Proof Seal For Midget fuses

Overview

30 Amp, 600V, 572 Series, Fuse Holder Snap Mount Fuse Holder With Drip Proof Seal For Midget fuses

The 572 series panel mount fuse holders are designed to minimize installation time. The unique design incorporates a snap-mount feature that allows the holder to be installed without any tools or mounting hardware. Features and Benefits: Installs without any tools or fasteners; For Class CC and Midget fuses; Watertight Versions Available; Attached wire leads are possible for further assembly time reduction; Voltage Rating: 600 Volts; Ampere Rating: 30 Amperes for Class CC and Midget fuses.

Also known as: 079458118117, 572028P, LFU572028P

Specifications

Type: Fuse Holder
Standards: California Proposition 65
Type: Fuse Holder
Standards: California Proposition 65