CU CMP NARROW, 3/0 AWG, T ULCSA

Item #: 0570974

Cat #: CSWN-3/0-38-1

UPC: 783669688627

$ 86.21 EA
Company wide:
0 in stock
Documents & Guides
Surecrimp Copper Compression Lug, Conductor Size 3/0, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Standard Barrel, Sight Window, Narrow Tang, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 3/0, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Standard Barrel, Sight Window, Narrow Tang, Tin Plated, UL, CSA
Also known as: 783669688627, CSWN-3/0-38-1, ILSCSWN30381

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65