Breaker, 50A, 120/240VAC, 250VDC, 2P, Molded Case, 10kAIC

Item #: 0570967

Cat #: TEB122050

UPC: 783164068641

$ 501.99 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 50 Amp, 2-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic

Overview

Breaker, 50 Amp, 2-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic
Also known as: 783164068641, TEB122050, ABBTEB122050

Specifications

Poles: 2
Volts AC: 120, 240
Type: Breaker; Molded Case, Breaker
Amps: 50
Family / Style: E150
Mounting: Bolt On
Poles: 2
Type: Breaker; Molded Case, Breaker
Family / Style: E150
Volts AC: 120, 240
Amps: 50
Mounting: Bolt On