DRIVEFLEX® XLPE (C), AWG 12/04C, Black

Item #: 0570888

Cat #: A1061204

UPC:

$ 5.49 FT
Company wide:
10,330 in stock
DRIVEFLEX® XLPE (C), AWG 12/04C, Black

Overview

DRIVEFLEX® XLPE (C), AWG 12/04C, Black

• Shielded motor supply cable to connect power to 3-phase motors, VFD’s and Servo Drives

• Cable design for harsh industrial environments and operating conditions with high noise levels

• Thermoset XLPE offering superior overload and short-circuit temperature

• Type XHHW-2 insulation offering smaller ODs for general VFD applications

• Compliant with NFPA 79 for wiring of industrial machinery

• TC-ER-JP for use with cable trays without conduit, which can reduce installation costs in industrial environments per NEC 336.10 (7)

• WTTC – wind turbine tray cable rating for use in wind power generation

• Dry, damp or wet conditions

Also known as: A1061204, LTZA1061204, VFD CABLE

Specifications

Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Conductors: 4
Gauge: 12 AWG
Material: Copper
Length: Cut to Length
Jacket: PVC
Color: Black
Conductors: 4