3 Amp, 5500V, E-Series

Item #: 0570831

Cat #: 3E8PT8.25

UPC: 079458044041

Call for price
Company wide:
0 in stock
Documents & Guides
3 Amp, 82500V, Medium Voltage Specialty Fuses, E-Rated INT

Overview

3 Amp, 82500V, Medium Voltage Specialty Fuses, E-Rated INT

Potential Transformer (PT) fuses are current limiting fuses with high interrupting ratings designed for the protection of potential transformers. Application Note: When applying fuses for the protection of transformers, the magnetizing current inrush must be considered. The characteristics of the inrush, which can be matched with a fuse’s time-current curve, should be available from the transformer manufacturer.

Also known as: 079458044041, 3E8PT8.25, LFU3E8PT8.25

Specifications

Type: Fuse
Standards: California Proposition 65
Type: Fuse
Standards: California Proposition 65