BRZ FUSE CLIP 60A-250V B #8 BOLT W/FUSE

Item #: 0570748

Cat #: C-12

UPC: 783669011579

Call for price
Company wide:
0 in stock
Documents & Guides
Bronze Fuse Clip, #8 Bolt Size, 60 Amps, 250 V, Fuse Stop

Overview

Bronze Fuse Clip, #8 Bolt Size, 60 Amps, 250 V, Fuse Stop
Also known as: 783669011579, C-12, ILSC12

Features & Benefits

  • Manufactured from special bronze alloy except 100 and 200 amp styles
  • Spring type material ensures positive contact and provides firm and secure mounting
  • All formed corners are designed with a radius to prevent fracturing

Specifications

Standards: California Proposition 65
Standards: California Proposition 65