ILSCO C-10 BRZ FUSE CLIP 30A-250V B

Item #: 0570734

Cat #: C-10

UPC: 783669010503

$ 4.78 EA
Company wide:
0 in stock
Bronze Fuse Clip, #10 Bolt Size, 30 Amps, 250 V, Fuse Stop

Overview

Bronze Fuse Clip, #10 Bolt Size, 30 Amps, 250 V, Fuse Stop
Also known as: 783669010503, C-10, ILSC10

Features & Benefits

  • Manufactured from special bronze alloy except 100 and 200 amp styles
  • Spring type material ensures positive contact and provides firm and secure mounting
  • All formed corners are designed with a radius to prevent fracturing

Specifications

Standards: California Proposition 65
Standards: California Proposition 65