Dual Slide Dimmer/Fan, 300W/2.5A, Skylark, Light Almond

Item #: 0570720

Cat #: S2-LF-LA

UPC: 027557525985

$ 45.08 EA
Company wide:
0 in stock
Documents & Guides
Skylark Dual Slide Dimmer and Fan Control, 120V, 300W (Dimmer), 2.5A (Fan), Incandescent/Halogen, Slide-To-Off, 3 Quiet Fan Speeds, Color: Light Almond.

Overview

Skylark Dual Slide Dimmer and Fan Control, 120V, 300W (Dimmer), 2.5A (Fan), Incandescent/Halogen, Slide-To-Off, 3 Quiet Fan Speeds, Color: Light Almond.

Skylark Fan/Light Control, Single-pole, fully variable fan control and dimmer, 120V/300W light, 2.5A fan in light almond

Also known as: 027557525985, S2-LF-LA, LUTS2LFLA

Specifications

Type: Switch, Slide, Dual, Single-Pole, Fan Control
Color: Light Almond
Volts AC: 120
Wattage: 300
Mounting: Knuckle
Amps: 2.500
Dimmable: Yes
Light Technology: Halogen
Type: Switch, Slide, Dual, Single-Pole, Fan Control
Volts AC: 120
Mounting: Knuckle
Dimmable: Yes
Color: Light Almond
Wattage: 300
Amps: 2.500
Light Technology: Halogen