CU CMP 500 kcmil 11/32 T UL CSA

Item #: 0570715

Cat #: CSWS-500-516

UPC: 783669645170

$ 52.63 EA
Company wide:
0 in stock
ILS CSWS-500-516 CU CMP 500 K

Overview

ILS CSWS-500-516 CU CMP 500 K
Also known as: 783669645170, CSWS-500-516, ILSCSWS500516

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65