4' Industrial Strip

Item #: 0570711

Cat #: L 2 32 MVOLT GEB10IS

UPC: 784231159255

Call for price
Company wide:
0 in stock
Documents & Guides
Industrial Strip, 4', 32W, 120/277V, (x2) T8 Lamps, Instant Start Electronic Ballast

Overview

Industrial Strip, 4', 32W, 120/277V, (x2) T8 Lamps, Instant Start Electronic Ballast

For mounting heights up to 16’ requiring low to medium light levels. Ideal for light-duty areas, utility, storage rooms or retail.

Also known as: 784231159255, L 2 32 MVOLT GEB10IS, LITL232MVOLTGEB10I, light

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Material: Steel
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Color: White
Light Technology: Fluorescent
Length: 4 ft, 48 in
Material: Steel
Volts AC Range: 120 - 277