CU CMP 350 kcmil 11/32 T UL CSA

Item #: 0570701

Cat #: CSWS-350-516

UPC: 783669642933

$ 24.49 EA
Company wide:
0 in stock
ILS CSWS-350-516 CU CMP 350 K

Overview

ILS CSWS-350-516 CU CMP 350 K
Also known as: 783669642933, CSWS-350-516, ILSCSWS350516

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65