Compression Lug, 1-Hole, 3 AWG, #10 Stud, Copper

Item #: 0570691

Cat #: CSWS-3-10

UPC: 783669631654

$ 10.82 EA
Company wide:
162 in stock
Documents & Guides
Compression Lug, 1-Hole, 3 AWG, #10 Stud, Standard Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.

Overview

Compression Lug, 1-Hole, 3 AWG, #10 Stud, Standard Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.

SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.

Also known as: 783669631654, CSWS-3-10, ILSCSWS310

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: #10
Finish: Tin Plated
Allowable Gauge Range: 3
Material: Copper
Standards: California Proposition 65
Finish: Tin Plated
Mounting: 1-Hole
Stud Size: #10
Allowable Gauge Range: 3