Ceramic Discharge Metal-halide

Item #: 0570653

Cat #: CDM-SA/R 150W/942 UNP/1

UPC:

Company wide:
0 in stock
Documents & Guides
Metal Halide, Ceramic Discharge Fiber Optics Lamp, 150W, 96V, Base: Bi-Pin (G12), CRI: 96, Color Temp: 4200K. *Philips OC #365791, 12NC 928086805305, Product Name: CDM-SA/R 150W/942 UNP/1. ** FKA: #382788; Old UPC/EAN 8727900783490.

Overview

Metal Halide, Ceramic Discharge Fiber Optics Lamp, 150W, 96V, Base: Bi-Pin (G12), CRI: 96, Color Temp: 4200K. *Philips OC #365791, 12NC 928086805305, Product Name: CDM-SA/R 150W/942 UNP/1. ** FKA: #382788; Old UPC/EAN 8727900783490.

The perfect color rendering and long life of these Ceramic Discharge Metal-halide lamps make them ideal for fiber optics lighting systems in shop displays, decorative lighting and swimming pool illumination. They can be mounted in color changing projectors.

Also known as: CDM-SA/R 150W/942 UNP/1, PHICDMSAR150W942

Specifications

Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 96
Wattage: 150
Base: 2-Pin (G12)
Color Temperature: 4200 (Cool White)
Wattage: 150
Color Rendering Index (CRI): 96
Base: 2-Pin (G12)