
Heat Exchanger, 115V, 20" x 7.50" x 3"
Item #: 0570638
Cat #: XR200416012
UPC: 783510113360
$ 2445.19 EA
Company wide:
0
in stock
Documents & Guides
Heat Exchanger, 115V, 50/60Hz, 20 x 7.5 x 3 Inch, Steel/Gray
Overview
Heat Exchanger, 115V, 50/60Hz, 20 x 7.5 x 3 Inch, Steel/Gray
These high-efficiency heat exchangers have a closed-loop design that separates dirty ambient air from the clean air inside the enclosure to maintain the integrity of the enclosure and extend equipment life. Available in seven sizes, these streamlined units are designed for limited space applications, especially on narrow or shallow enclosures.
Also known as: 783510113360, XR200416012, HOFXR200416012
Features & Benefits
- Unique counterflow aluminum core for high-efficiency and high-performance heat transfer, except for the XR20 and XR29-08 which use a modified heat pipe core
- Streamlined aesthetics with no visible mounting rails; slim design allows for mounting to narrow or shallow enclosures
- Models for 115 and 230 VAC power input
- Operating temperature range from -20 F/-29 C to 140 F/60 C
- Low-carbon mild-steel sheet-metal cover for rugged factory environments
- Filterless design for low maintenance and easy cleaning
- Reliable top-quality bearing fans and impellers make these units run quietly and with increased reliability
- Easy-mount flanges for simple installation
- Every unit functionally tested before shipping
- Mounting hardware, gaskets and user manual furnished with the unit
Specifications
| Height: | 20 in |
| Depth: | 3 in |
| Color: | Gray |
| Material: | Steel |
| Width: | 7.500 in |
| IP/NEMA Rating: | NEMA 12 |
| Height: | 20 in |
| Color: | Gray |
| Width: | 7.500 in |
| Depth: | 3 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 12 |