25W T8 Incandescent Lamp, Clear

Item #: 0570595

Cat #: S3909

UPC: 045923039096

Company wide:
0 in stock
Documents & Guides
25 Watt T8 Incandescent; Clear; 2500 Average rated hours; 190 Lumens; DC Bay Base; 130 Volt

Overview

25 Watt T8 Incandescent; Clear; 2500 Average rated hours; 190 Lumens; DC Bay Base; 130 Volt
Also known as: 045923039096, S3909, SATS3909

Specifications

Color: Clear
Volts AC: 130
Wattage: 25
Color Rendering Index (CRI): 100
Shape: T8 (Tubular)
Lumens: 190
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Bayonet (BA15d)
Color: Clear
Wattage: 25
Shape: T8 (Tubular)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 130
Color Rendering Index (CRI): 100
Lumens: 190
Dimmable: Yes
Base: Bayonet (BA15d)