Ring Terminal, High Temperature, 14 - 16 AWG

Item #: 0570581

Cat #: 44311-B20

UPC: 783669442878

$ 10.77 EA
Company wide:
0 in stock
Ring Terminal, High Temperature, 14 - 16 AWG, Stud #8 - #10, Steel/Alloy

Overview

Ring Terminal, High Temperature, 14 - 16 AWG, Stud #8 - #10, Steel/Alloy
Also known as: 783669442878, 44311-B20, ILS44311B20

Specifications

Standards: California Proposition 65
Material: Steel Alloy
Allowable Gauge Range: 16 - 14
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14
Material: Steel Alloy