
Company wide:
0
in stock
25 Watt CA8 Incandescent; Clear; 1500 Average rated hours; 210 Lumens; Candelabra Base; 120 Volt
Overview
25 Watt CA8 Incandescent; Clear; 1500 Average rated hours; 210 Lumens; Candelabra Base; 120 Volt
Also known as: 045923032745, S3274, SATS3274
Specifications
| Lumens: | 210 |
| Shape: | CA8 (Candle Angular) |
| Volts AC: | 120 |
| Wattage: | 25 |
| Color Rendering Index (CRI): | 100 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |
| Light Technology: | Incandescent |
| Base: | Candelabra Screw (E12) |
| Lumens: | 210 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Dimmable: | Yes |
| Base: | Candelabra Screw (E12) |
| Shape: | CA8 (Candle Angular) |
| Wattage: | 25 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Incandescent |