Ring Terminal, Vinyl Insulated

Item #: 0570495

Cat #: 44243-B5

UPC: 783669442762

$ 21.97 EA
Company wide:
0 in stock
Ring Terminal, Conductor Size 6, 3/8in Bolt Size, Vinyl Insulated, Pack of 5

Overview

Ring Terminal, Conductor Size 6, 3/8in Bolt Size, Vinyl Insulated, Pack of 5
Also known as: 783669442762, 44243-B5, ILS44243B5

Features & Benefits

  • Ring tongue provides secure termination that cannot be removedunless the mounting screw is removed
  • Brazed barrel will not split open when crimped preventing wire pull out
  • Insulated connectors are color coded for easy conductor range identification
  • Vinyl insulation option provides corrosion resistance and strain relief

Specifications

Material: Vinyl, Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 6
Material: Vinyl, Copper
Stud Size: 3/8 in
Standards: California Proposition 65
Allowable Gauge Range: 6