
$ 21.97 EA
Company wide:
0
in stock
Ring Terminal, Conductor Size 6, 1/4in Bolt Size, Vinyl Insulated, Pack of 5
Overview
Ring Terminal, Conductor Size 6, 1/4in Bolt Size, Vinyl Insulated, Pack of 5
Also known as: 783669442748, 44241-B5, ILS44241B5
Features & Benefits
- Ring tongue provides secure termination that cannot be removedunless the mounting screw is removed
- Brazed barrel will not split open when crimped preventing wire pull out
- Insulated connectors are color coded for easy conductor range identification
- Vinyl insulation option provides corrosion resistance and strain relief
Specifications
| Material: | Vinyl, Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 6 |
| Material: | Vinyl, Copper |
| Allowable Gauge Range: | 6 |
| Standards: | California Proposition 65 |