Ring Terminal, Vinyl Insulated

Item #: 0570489

Cat #: 44240-B5

UPC: 783669442731

$ 21.97 EA
Company wide:
0 in stock
Ring Terminal, Conductor Size 6, #10 Bolt Size, Vinyl Insulated, Pack of 5

Overview

Ring Terminal, Conductor Size 6, #10 Bolt Size, Vinyl Insulated, Pack of 5

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 783669442731, 44240-B5, ILS44240B5

Features & Benefits

  • Ring tongue provides secure termination that cannot be removedunless the mounting screw is removed
  • Brazed barrel will not split open when crimped preventing wire pull out
  • Insulated connectors are color coded for easy conductor range identification
  • Vinyl insulation option provides corrosion resistance and strain relief

Specifications

Material: Vinyl, Copper
Standards: California Proposition 65
Stud Size: #10
Allowable Gauge Range: 6
Material: Vinyl, Copper
Stud Size: #10
Standards: California Proposition 65
Allowable Gauge Range: 6