Jpr Om1 Dup Lc-st 2mtr

Item #: 0570483

Cat #: 62DTL-M02

UPC: 078477108734

$ 34.02 EA
Company wide:
0 in stock
Lev 62dtl-m02 Dplx St-lc Mm 2m Fiber Patch Cord

Overview

Lev 62dtl-m02 Dplx St-lc Mm 2m Fiber Patch Cord

Fiber Patch Cord, 62.5/125um, Multimode, Duplex, ST to LC, 2 Meters

Also known as: 078477108734, 62DTL-M02, LEV62DTLM02

Specifications

Length: 2 m
Length: 2 m