Ring Terminal, Vinyl Insulated

Item #: 0570472

Cat #: 44224-B10

UPC: 783669442687

$ 11.06 EA
Company wide:
0 in stock
Ring Terminal, Conductor Range 10-12, 3/8in Bolt Size, Vinyl Insulated, Yellow Color Code, Pack of 10

Overview

Ring Terminal, Conductor Range 10-12, 3/8in Bolt Size, Vinyl Insulated, Yellow Color Code, Pack of 10
Also known as: 783669442687, 44224-B10, ILS44224B10

Features & Benefits

  • Ring tongue provides secure termination that cannot be removedunless the mounting screw is removed
  • Brazed barrel will not split open when crimped preventing wire pull out
  • Insulated connectors are color coded for easy conductor range identification
  • Vinyl insulation option provides corrosion resistance and strain relief

Specifications

Material: Vinyl, Copper
Standards: California Proposition 65
Allowable Gauge Range: 12 - 10
Stud Size: 3/8 in
Material: Vinyl, Copper
Allowable Gauge Range: 12 - 10
Standards: California Proposition 65
Stud Size: 3/8 in