2" EMT 15° Elbow

Item #: 0570452

Cat #: 2E15

UPC: 786692020761

$ 35.15 EA
Company wide:
0 in stock
Documents & Guides
2 Inch EMT 15 Degree Elbow

Overview

2 Inch EMT 15 Degree Elbow
Also known as: 786692020761, 2E15

Specifications

Material: Steel
Diameter: 2 in
Angle: 15°
Material: Steel
Angle: 15°
Diameter: 2 in