Compression Lug, Flanged, 4/0 AWG, 2-Hole Stud 1/2", Copper

Item #: 0570412

Cat #: BBLU030DFL

UPC: 785037226677

$ 29.42 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, Flanged, Diesel Locomotive Cable Range 4/0 AWG, 2-Hole Stud 1/2 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.

Overview

Compression Lug, Flanged, Diesel Locomotive Cable Range 4/0 AWG, 2-Hole Stud 1/2 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.
Also known as: 785037226677, BBLU030DFL, PENBBLU030DFL

Specifications

Material: Copper
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Allowable Gauge Range: 4/0