Enclosure 48.00x36.00x16.00

Item #: 0570321

Cat #: CSD483616LG

UPC: 783510162191

$ 1796.76 EA
Company wide:
9 in stock
Wall-mount Type 4/12 Enclosure, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 48.00x36.00x16.00, Material/finish: Steel/ltgray

Overview

Wall-mount Type 4/12 Enclosure, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 48.00x36.00x16.00, Material/finish: Steel/ltgray

Concept Style, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 48.00x36.00x12.00, Material/Finish: Steel/LtGray.

Also known as: 783510162191, CSD483616LG, HOFCSD483616LG

Features & Benefits

  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Minimum-width body flange provides maximum door opening (210 degrees)
  • Door opens 210 degrees
  • External formed body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Removable door with hidden hinges for clean, aesthetic appearance

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Depth: 16 in
Height: 48 in
Width: 36 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Height: 48 in
Material: Steel
Depth: 16 in
Width: 36 in
Mounting: Wall