250A, 3P, 480V, 250 VDC, Type JG, 25 kAIC CB

Item #: 0570305

Cat #: JGE3250FAG

UPC: 782113526768

$ 2366.45 EA
Company wide:
39 in stock
250 Amp, 3-Pole Series G NEMA JG-Frame Molded Case Circuit Breaker, Type JG, Cable In/Cable Out, 25 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Overview

250 Amp, 3-Pole Series G NEMA JG-Frame Molded Case Circuit Breaker, Type JG, Cable In/Cable Out, 25 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Eaton Series G molded case circuit breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. The “G” signifies global applications

Also known as: 782113526768, JGE3250FAG, CUTJGE3250FAG

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 250
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600