Breaker, Molded Case, 175A, 3P, 480V, Type JG, Adjustable Magnetic

Item #: 0570302

Cat #: JGE3175FAG

UPC: 782113963044

$ 2165.70 EA
Company wide:
6 in stock
175 Amp, 3-Pole Series G NEMA JG-Frame Molded Case Circuit Breaker, Type JG, Cable In/Cable Out, 25 kAIC, 480 VAC, 250 VDC, Fixed Thermal, Adjustable Magnetic Trip. Includes: Line and Load Terminals.

Overview

175 Amp, 3-Pole Series G NEMA JG-Frame Molded Case Circuit Breaker, Type JG, Cable In/Cable Out, 25 kAIC, 480 VAC, 250 VDC, Fixed Thermal, Adjustable Magnetic Trip. Includes: Line and Load Terminals.

The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in current ratings that range from 15A to 2500A with voltages up to 690 VAC.

Also known as: 782113963044, JGE3175FAG, CUTJGE3175FAG

Specifications

Mounting: Panel
Poles: 3
Amps: 175
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 175
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600