C-h Jge3125fag 3p 125a 25ka Bkr

Item #: 0570301

Cat #: JGE3125FAG

UPC: 782113962559

$ 4200.13 EA
Company wide:
0 in stock
3p 125 Amp 25ka Fix Therm / Adj Mag Brkr W/ L/l Steel Collar

Overview

3p 125 Amp 25ka Fix Therm / Adj Mag Brkr W/ L/l Steel Collar

Eaton’s molded case circuit breakers are used to provide circuit protection in various industry applications, where they protect against overloads and short circuits in conductors. These circuit breakers are applied in panelboards, switchboards, motor control centers, control panels, combination starters, individual enclosures, and bus duct plug-in units.

Also known as: 782113962559, JGE3125FAG, CUTJGE3125FAG

Specifications

Mounting: Panel
Poles: 3
Amps: 125
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 125
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600