C-h Jge3090fag 3p 90a 25ka Brk

Item #: 0570299

Cat #: JGE3090FAG

UPC: 782113962504

$ 4200.13 EA
Company wide:
0 in stock
3p 90 Amp 25ka Fix Therm / Adj Mag Brkr W/ L/l Steel Collars

Overview

3p 90 Amp 25ka Fix Therm / Adj Mag Brkr W/ L/l Steel Collars

Eaton Series G molded case circuit breaker, JG-frame, JG, Fixed thermal, adjustable magnetic trip, Three-pole, 90A, 600 Vac, 250 Vdc, 65 kAIC at 240 V

Also known as: 782113962504, JGE3090FAG, CUTJGE3090FAG

Specifications

Mounting: Panel
Poles: 3
Amps: 90
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 90
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600