3p 70 Amp 25ka Fix/adj Brkr W/ L/l Steel Collars

Item #: 0570298

Cat #: JGE3070FAG

UPC: 782113960845

$ 4200.13 EA
Company wide:
0 in stock
3p 70 Amp 25ka Fix/adj Brkr W/ L/l Steel Collars

Overview

3p 70 Amp 25ka Fix/adj Brkr W/ L/l Steel Collars

Eaton Series G molded case circuit breaker, JG-frame, JG, Fixed thermal, adjustable magnetic trip, Three-pole, 70A, 600 Vac, 250 Vdc, 65 kAIC at 240 V

Also known as: 782113960845, JGE3070FAG, CUTJGE3070FAG

Specifications

Mounting: Panel
Poles: 3
Amps: 70
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 70
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600