Power Distribution Block, 1 Pole

Item #: 0570294

Cat #: PDBU-55-600-1

UPC: 783669594966

$ 998.82 EA
Company wide:
0 in stock
Power Distribution Block, Line Conductor Range 600-250, Load Range 600-250, 5 Ports Per Pole Line Side, 5 Ports Per Pole Load Side, 1 Pole, UL, CSA

Overview

Power Distribution Block, Line Conductor Range 600-250, Load Range 600-250, 5 Ports Per Pole Line Side, 5 Ports Per Pole Load Side, 1 Pole, UL, CSA
Also known as: 783669594966, PDBU-55-600-1, ILSPDBU556001

Features & Benefits

  • Rated for copper or aluminum conductors
  • Lay-in primary ports allow feed through of two primary conductors with no need to break the main feeder cable
  • Valox insulating base provides a high degree of impact resistance with superior insulating qualities

Specifications

Color: Black
Poles: 1
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65
Poles: 1