Multi-Tap Connector, Insulated, Aluminum

Item #: 0570185

Cat #: PBTS-2-1/0-F

UPC: 783669712353

$ 56.16 EA
Company wide:
0 in stock
Nimbus4Flex Insulated Flexible Aluminum Multi-Tap Connector, Conductor Range 1/0-14, Flex 1-14 H,I,K,DLO 2-14 M, 2 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus4Flex Insulated Flexible Aluminum Multi-Tap Connector, Conductor Range 1/0-14, Flex 1-14 H,I,K,DLO 2-14 M, 2 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669712353, PBTS-2-1/0-F, ILSPBTS210F

Features & Benefits

  • Accepts Copper Class B, C, G, H, I, K, M, DLO conductors and Aluminum Conductors
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C
  • Patented screw design improves vibration resistance, compresses conductor without damage, and eliminates the need for ferrules

Specifications

Color: Black
Material: Aluminum
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 14 - 1/0
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 14 - 1/0
Material: Aluminum
Wire/Cable Openings: 2